Motion
V7489915
RBC Mast Guide & Chain Sheave Bearing
Mi Item #03053016
MFR #V7489915
Price$630.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
Mi Item #03053016
MFR #V7489915

Mfr description
V7489915
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$630.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Inner Ring Width  
    0.9055 in
  • Outer Ring Width  
    1.4370 in
  • Outside Diameter  
    3.7600 in
  • Overall Width
    1.4370 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.4370 in
  • Weight
    2.6 lbs

Details

  • Additional Details
    V7489915 - RBC Mast Guide & Chain Sheave Bearing - 1.5743" Bore x 3.7600" OD
  • Application
    Lift Trucks, Car Lifts
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400289478
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Mast Guide Bearings
  • Product Types
    Chain Sheave
  • Radial Dynamic Load Capacity
    13100 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Type Of Bearing
    Chain Sheave
  • UPC_NO
    637400289478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)