Motion
20085
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 84
MI ITEM #03053052
MFR #20085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - Dry, Double Recrepe (DRC), Number of Wipes: 84
MI ITEM #03053052
MFR #20085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20085 BRAWNY INDUSTRIAL ROLL

Specifications

  • Cleaning Wipe Type
    All Purpose, Perforated
  • Treated Or Dry
    Dry
  • Wipe Material
    Double Recrepe (DRC)
  • Wipe Presentation
    Roll
  • Number of Wipes
    84
  • Color
    White
  • Wipe Width
    11.000 in
  • Wipe Length
    9.300 in
  • For Use With
    GP#52720
  • Manufacturer Product Page
  • Additional Details
    The Brawny Industrial® Light weight all purpose double recreped (DRC) Wiper is engineered to offer excellent bulk, softness and absorption capacity. DRC is the material of choice and ideal for use to clean up both water-based and oil-based products while being versatile enough to be used for personal use. These cost-effective wipers come in a goRag® roll.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought