Motion
1VA08FA0L12

THOMSON (ALTRA)
1VA08FA0L12

Single Continuous Support Rail - Open, (2) Plain Bushing Pillow Blocks, .500 in, Linear Guide Length: 12.000 in, Stroke Length: 8.500 in
MI ITEM #03053120
MFR #1VA08FA0L12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1VA08FA0L12

Single Continuous Support Rail - Open, (2) Plain Bushing Pillow Blocks, .500 in, Linear Guide Length: 12.000 in, Stroke Length: 8.500 in
MI ITEM #03053120
MFR #1VA08FA0L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carriage Bearing Block Overall Len
    1.500 in
  • Carriage Bearing Block Overall Width
    2.000 in
  • Linear Guide Length
    12.000 in
  • Nominal Shaft Diameter
    .500 in
  • Stroke
    8.500 in

Details

  • Assembly Type
    Single Continuous Support Rail
  • Bearing Material
    Polymer
  • Bearing Series
    Plain Bearing
  • Closure Type
    Open
  • Manufacturer Catalog
  • Operating Temperature Range
    -240 to +288 °C
  • Resistance Features
    Chemical Resistant, Corrosion Resistant
  • Support Material
    Aluminum
  • Type Of Bearing
    (2) Plain Bushing Pillow Blocks

Overview

Mfr description
1VA08FAO-L12 LINEAR ASSY
  • One Continuously, End Supported or Unsupported Shaft Assembly (Inch) Consisting of: Two Single, Open Type, FluoroNyliner Pillow Blocks & One SRA Continuous Shaft Support & One Stainless Steel 60 Case® Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought