Motion
GIR30-UK
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #03053167
MFR #GIR30-UK
Your Price$409.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 30 mm, Shank Thread Size: M30x2, Maintenance Free/Self-Lubricating
MI ITEM #03053167
MFR #GIR30-UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$409.39/each(List $491.27)

Overview

Mfr description
GIR30-UK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M30x2
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    138000 N
  • Head Diameter
    73 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802521887
  • Weight
    2.59 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text