Motion
63243
Drill Press or Machine Vise - Horizontal, Manual, 6 in Jaw Width, 6-3/4 in Jaw Opening Capacity
Mi Item #03053184
MFR #63243
Price$767.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press or Machine Vise - Horizontal, Manual, 6 in Jaw Width, 6-3/4 in Jaw Opening Capacity
Mi Item #03053184
MFR #63243

Mfr description
63243 1460 DRILL PRESS VISE RAPID ACTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$767.39/each

Specifications

Dimensions

  • Jaw Width
    6 in
  • Overall Height
    4.3 in
  • Overall Length
    17.1 in
  • Overall Width
    6.6 in
  • Throat Depth
    2-1/8 in

Details

  • Base Attachment Type
    Clamp-On
  • Base Motion Type
    Stationary
  • Body Material
    Cast Iron
  • Color
    Blue
  • Jaw Opening Capacity
    6-3/4 in
  • Jaw Style
    V-Groove
  • Number Of Stations
    1
  • Operation Type
    Manual
  • Orientation
    Horizontal
  • Precision
    Not Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)