Motion
1938
Y Connector - Body Material Plastic
MI ITEM #03053198
MFR #1938
Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y Connector - Body Material Plastic
MI ITEM #03053198
MFR #1938

Mfr description
1938 Y-CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.72/each

Specifications

Details

  • Adapter Type
    Y Connector
  • Body Material
    Plastic
  • Material
    Plastic
  • Port / Tube OD 1
    3/8 in
  • Port / Tube OD 2
    3/8 in
  • Port / Tube OD 3
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)