Motion
98459
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 10
Mi Item #03053253
MFR #98459
Price$29.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 10
Mi Item #03053253
MFR #98459

Mfr description
720177 98459 STATIC MIX TIP10-241:1 10PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.98/pk

Specifications

Dimensions

  • Cartridge Size
    200 ml, 400 ml
  • Opening Size
    10 mm

Details

  • For Use With
    Loctite Speedbonder Dual Cartridge
  • Material
    Plastic
  • Mix Ratio
    1:1, 2:1
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340984592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)