Motion
1812
Oil Pump - Hand Pump, 2.6 cm³/stroke Flow Rate
Mi Item #03053282
MFR #1812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, 2.6 cm³/stroke Flow Rate
Mi Item #03053282
MFR #1812

Mfr description
1812 MANUAL PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Container Size
    2.13 L
  • Outlet Thread Connection
    1/4 NPTF (Female) in

Details

  • Flow Rate
    0.16 in³/stroke
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    1000 psi
  • Pump Type
    Hand Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)