Motion
H601A-002-MR
Flow Rate Hydraulic Flow Meter - Electric, 0.2 gpm Port Size, SAE, Female, 2 gpm Max Flow
Mi Item #03053288
MFR #H601A-002-MR
Price$1,255.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Electric, 0.2 gpm Port Size, SAE, Female, 2 gpm Max Flow
Mi Item #03053288
MFR #H601A-002-MR

Mfr description
H601A-002-MR FLOW METER/ALERT
  • Petroleum media
  • Full line of multi-functional remote flow indicators and transmitters
  • Operate as part of a totally integrated electronic process control/data acquisition system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,255.18/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.2 gpm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Action
    Direct
  • Actuation
    Electric
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    2 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)