Motion
SF-1620-6
SF-1620-6 .502 X .627 X 3/8 X 7/8 X 1/16in Pwdr M Flange Bearing
MI ITEM #03053332
MFR #SF-1620-6
Price$1.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF-1620-6 .502 X .627 X 3/8 X 7/8 X 1/16in Pwdr M Flange Bearing
MI ITEM #03053332
MFR #SF-1620-6

Mfr description
SF-1620-6 .502 X .627 X 3/8 X 7/8 X 1/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.29/each

Specifications

Dimensions

  • Flange Outside Diameter
    0.875 in
  • Flange Thickness
    0.0625 in
  • Inside Diameter
    0.5020 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.6270 in
  • Overall Width
    0.8750 in

Details

  • Branding
    ISOSTATIC
  • Description
    SF-1620-6 .502 X .627 X 3/8 X 7/8 X 1/16in Pwdr M Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF16206
  • Manufacturer Upc Number
    00846802049133
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802049133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)