1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
WS1629
Inner Ring - 16 mm ID, 29 mm OD, 2.75 mm Width
MI ITEM #
03053566
MFR #
WS1629
Price
$22.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC WS1629
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
WS1629
Inner Ring - 16 mm ID, 29 mm OD, 2.75 mm Width
MI ITEM #
03053566
MFR #
WS1629
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$22.43
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
16 mm
Inside Diameter
16 mm
Outside Diameter
29 mm
Overall Width
2.75 mm
Details
Bearing Series
WS
Manufacturer Product Page
Click here
Product Type
Inner Rings
Overview
Mfr description
WS1629 INNER RING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought