Motion
CUK20-10D
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #03053648
MFR #CUK20-10D
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 20 mm, Stroke 10 mm
Mi Item #03053648
MFR #CUK20-10D

Mfr description
CUK20-10D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Non-rotating Rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Port Size
    M5x0.8
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The series CUK single non-rotating rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Guide Type
    Non-Rotating
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    Auto Switch Capable, Double Acting, Non-Rotating Rod, Rubber Bumpers Standard
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)