Motion
708666
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03053764
MFR #708666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03053764
MFR #708666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NPL-10 DBB HIGH TEMP. PIL BLK.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    5/8 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Base To Bore Centerline
    1.0625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.3125 in
  • Overall Length
    5.0000 in
  • Base Width
    1-1/2 in
  • Overall Width
    1.2188 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +200 to +400 °F
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Max Rpm
    7300 rpm
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    NPL
  • Replacement Bearing
    2-010
  • UPC_NO
    662461301777
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought