Motion
05068204
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #03053855
MFR #05068204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #03053855
MFR #05068204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007
  • Fit
    OTG
  • Frame Color
    Gray
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Product Line
    160
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Overview

Mfr description
05068204 GOGGLES
  • Four base curve lens
  • 99.9% UVA and UVB protection to 385Nm
  • High tech, lightweight body design
  • Distortion-free optics
  • Superior chemical splash protection
  • Impact resistant
  • Available with QD2® easy adjustment
  • Replaceable lens
  • Flexible fitting
  • Oversized to fit over prescription glasses
  • Black neoprene strap
  • Gray body with clear lens
  • Certifications: ANSI Z87.1-2010, CSA Z94.3-2007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought