Motion
2355-100

Tech-spray
2355-100

Industrial or Cleaning Wipe - Microfiber, Polyester, Number of Wipes: 100
Mi Item #03053873
MFR #2355-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tech-spray
2355-100

Industrial or Cleaning Wipe - Microfiber, Polyester, Number of Wipes: 100
Mi Item #03053873
MFR #2355-100

Mfr description
2355-100 ULTRA WIPES 100 PER BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    9.000 in
  • Wipe Width
    9.000 in

Details

  • Cleaning Wipe Type
    Clean Room, Delicate Task
  • Number of Wipes
    100
  • Package Quantity Per Case
    12 Unit
  • Surfaces Cleaned
    Printers
  • Wipe Material
    Microfiber, Polyester
  • Wipe Presentation
    Loose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)