Motion
0120400
Coil Link Chain - 1/4 in, Grade 30 Self Colored Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 400 ft
Mi Item #03053888
MFR #0120400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/4 in, Grade 30 Self Colored Low Carbon Steel, 1300 lbs Capacity, 0.26 in Link Dia., 400 ft
Mi Item #03053888
MFR #0120400

Mfr description
0120400 1/4" CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.2 in
  • Inside Link Width  
    0.45 in
  • Link Diameter  
    0.26 in
  • Overall Length
    400 ft
  • Trade Size
    1/4 in

Details

  • Chain Grade
    Grade 30
  • Chain Type
    Coil Link
  • Description Keyword
    Grade 30 Self Colored Low Carbon Steel
  • Finish Coating
    Self Colored
  • Links Per Foot Or Meter
    10/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    1300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)