Motion
165M 1/1.5 D,E SP

HUB CITY INC
165M 1/1.5 D,E SP

0220-74380 Right Angle Bevel Speed Reducer - Spiral Gear Type, 4 in Cube Housing Reducer Size, Single, 1:1.50 Ratio, Solid Shaft Input, 25 mm, Solid Shaft Output
MI ITEM #03054017
MFR #165M 1/1.5 D,E SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165M 1/1.5 D,E SP

0220-74380 Right Angle Bevel Speed Reducer - Spiral Gear Type, 4 in Cube Housing Reducer Size, Single, 1:1.50 Ratio, Solid Shaft Input, 25 mm, Solid Shaft Output
MI ITEM #03054017
MFR #165M 1/1.5 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)195mm x (H)106mm x (W)158mm
  • Housing Height
    106mm
  • Housing Length
    195 mm
  • Housing Width
    158 mm
  • Manufacturer Reducer Size
    4 in Cube Housing
  • Maximum Output RPM
    2625 @ 1750 input rpm
  • Maximum Output Torque
    672 in-lbs @ 100 rpm
  • Nominal Ratio
    1:1.50
  • Output Size
    25 mm
  • Ratio
    1:1.50
  • Weight
    25.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798080215
  • Max Input Horsepower
    24.7 HP @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Single

Overview

Mfr description
0220-74380 REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought