Motion
8T35
Quick Disconnect Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 1 in Body Size
Mi Item #03057657
MFR #8T35
Price$57.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 1 in Body Size
Mi Item #03057657
MFR #8T35

Mfr description
8T35 QUICK DICONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.38/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Flow Rate
    140 gpm
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)