Motion
300Q140H60 103

MORSE
300Q140H60 103

300Q140H60 103 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left or Right Hand Output, 143/145TC Frame
Mi Item #03059058
MFR #300Q140H60 103
Price$5,438.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300Q140H60 103

300Q140H60 103 Right Angle Worm Gear Speed Reducers - Single Reduction, 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left or Right Hand Output, 143/145TC Frame
Mi Item #03059058
MFR #300Q140H60 103

Mfr description
DI1209 BRASS WORM GEAR
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,438.45/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16x3/32
  • Manufacturer Reducer Size
    300
  • Maximum Output RPM
    29.1 rpm
  • Maximum Output Torque
    2413 in-lbs @1750 input RPM
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.1875 in
  • Ratio
    60:1
  • Service Factor
    1
  • Weight
    69.00 lbs

Details

  • CAD Drawing
  • Hollow Output Flange Kit
    XH9001
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    300Q140H60 103
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288003113
  • Max Input Horsepower
    1.64hp @ 1750 rpm
  • Mounting Type
    Shaft Mt
  • Output Direction
    Left Hand or Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    2574 lb
  • Reduction
    Single
  • Riser Block Kit
    XH9201
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    XH9000
  • Torque Arm Kit
    XH9009
  • UPC_NO
    662288003113
  • Vertical High Base Kit
    XH9003
  • Vertical J Base Kit
    XH9004
  • Vertical Low Base Kit
    XH9002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)