Motion
100HZ COT CONN LINK

TIMKEN DRIVES LLC
100HZ COT CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
Mi Item #03059065
MFR #100HZ COT CONN LINK
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100HZ COT CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
Mi Item #03059065
MFR #100HZ COT CONN LINK

Mfr description
DRV-100HZ-1 SH CO LINK;52643 100HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Chain Overall Width
    1.856 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.186 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.856 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.4250 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    3.277 lbs, 4.877 kg
  • Weight per Foot
    3.277 lbs, 4.877 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    100HZ
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    52643
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    HZ
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051526438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)