Motion
120HZ-2 COT CONN LINK

TIMKEN DRIVES LLC
120HZ-2 COT CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059074
MFR #120HZ-2 COT CONN LINK
Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
120HZ-2 COT CONN LINK

Connecting Link - 120 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059074
MFR #120HZ-2 COT CONN LINK

Mfr description
DRV-120HZ-2 SH CO LINK P;11698 120HZ-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.25/each

Specifications

Dimensions

  • Chain Overall Width
    4.154 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    4.154 in
  • Transverse Pitch
    1.925 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    11698
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    HZ
  • Standards Met
    B29.1
  • UPC_NO
    642051116981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)