Motion
140HZ-2 COT CONN LINK

TIMKEN DRIVES LLC
140HZ-2 COT CONN LINK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059080
MFR #140HZ-2 COT CONN LINK
Price$126.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
140HZ-2 COT CONN LINK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059080
MFR #140HZ-2 COT CONN LINK

Mfr description
DRV-140HZ-2 SH CO LINK;11700 140HZ-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.71/each

Specifications

Dimensions

  • Chain Overall Width
    4.498 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Pin Length
    4.498 in
  • Roller Diameter
    1.000 in
  • Transverse Pitch
    2.055 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    11700
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    HZ
  • Standards Met
    B29.1
  • UPC_NO
    642051117001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)