Motion
140HZ-2 COT ROLLER CHAIN

TIMKEN DRIVES LLC
140HZ-2 COT ROLLER CHAIN

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059081
MFR #140HZ-2 COT ROLLER CHAIN
List Price$693.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
140HZ-2 COT ROLLER CHAIN

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059081
MFR #140HZ-2 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$693.77/ft for your price

Overview

Mfr description
DRV-140HZ-2C-10FT;11687 140HZ-2C 010 FT
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Pin Length
    4.498 in
  • Number Of Links
    68
  • Chain Overall Width
    4.498 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    1.000 in
  • Standards Met
    B29.1
  • Tensile Strength
    114900 lbs
  • Transverse Pitch
    2.055 in
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Catalog Number
    11687
  • Weight
    11.446 lbs
  • UPC_NO
    642051116875
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text