Motion
160HZ-2 COT CONN LINK

TIMKEN DRIVES LLC
160HZ-2 COT CONN LINK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059083
MFR #160HZ-2 COT CONN LINK
List Price$168.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160HZ-2 COT CONN LINK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059083
MFR #160HZ-2 COT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.07/each for your price

Overview

Mfr description
DRV-160HZ-2 SH CO LINK;11701 160HZ-2

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    1.126 in
  • Inside Width
    1.250 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.283 in
  • Pin Diameter
    0.563 in
  • Pin Length
    5.296 in
  • Chain Overall Width
    5.296 in
  • Transverse Pitch
    2.437 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    HZ
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    11701
  • UPC_NO
    642051117018
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text