Motion
264Z COT ROLLER CHAIN

TIMKEN DRIVES LLC
264Z COT ROLLER CHAIN

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059087
MFR #264Z COT ROLLER CHAIN
Price$529.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
264Z COT ROLLER CHAIN

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059087
MFR #264Z COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.40/ft

Specifications

Dimensions

  • Chain Overall Width
    3.687 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.875 in
  • Pin Length
    3.687 in
  • Roller Diameter
    1.562 in
  • Tensile Strength
    135000 lbs
  • Weight
    14.828 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    18375
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    48
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    N/A
  • UPC_NO
    642051183754

Overview

Mfr description
DRV-264Z-1C-10FT;18375 DRV-264Z-1C-10FT
  • Price per ft
  • Overall Length 10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought