Motion
264Z-3 COT CONN LINK (PLAIN T PINS)

TIMKEN DRIVES LLC
264Z-3 COT CONN LINK (PLAIN T PINS)

Connecting Link - 264 / 2-1/2 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
MI ITEM #03059092
MFR #264Z-3 COT CONN LINK (PLAIN T PINS)
Price$525.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
264Z-3 COT CONN LINK (PLAIN T PINS)

Connecting Link - 264 / 2-1/2 in Chain & Pitch, Cottered, Alloy Steel Material, Rust Preventive Coating Finish
MI ITEM #03059092
MFR #264Z-3 COT CONN LINK (PLAIN T PINS)

Mfr description
DRV-264Z-3 CT CO LINK;18492 264Z-3 COTT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.55/each

Specifications

Dimensions

  • Chain Overall Width
    9.853 in
  • Chain Size & Pitch
    264 / 2-1/2 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.875 in
  • Pin Length
    9.853 in
  • Pitch
    2-1/2 in
  • Plate Height
    2.3750 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Transverse Pitch
    3.083 in
  • Weight
    31.5 lbs, 46.88 kg
  • Weight per Foot
    31.5 lbs, 46.88 kg/m

Details

  • Application
    Oilfield Standard
  • Chain Construction
    Cottered
  • Chain Number
    264Z-3
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    18492
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    Std.
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051184928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)