Motion
40 D/OFFSET LINK SILVER SHIELD CR

TIMKEN DRIVES LLC
40 D/OFFSET LINK SILVER SHIELD CR

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059097
MFR #40 D/OFFSET LINK SILVER SHIELD CR
Price$24.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
40 D/OFFSET LINK SILVER SHIELD CR

Offset Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059097
MFR #40 D/OFFSET LINK SILVER SHIELD CR

Mfr description
DRV-40-1 DOFF LINK CR;32296 40 D/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.22/each

Specifications

Dimensions

  • Chain Overall Width
    0.721 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.721 in
  • Pitch
    1/2 in
  • Plate Height
    0.7050 in
  • Roller Diameter
    0.313 in
  • Roller Width
    0.3130 in, 7.94 mm
  • Weight
    0.42 lbs, 0.63 kg
  • Weight per Foot
    0.42 lbs, 0.63 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    32296
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    CR
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051322962
  • Working Load Capacity
    615 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)