Motion
60H-2 RIV
Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059111
MFR #60H-2 RIV
Price$126.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059111
MFR #60H-2 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.83/ft

Specifications

Dimensions

  • Chain Overall Width
    2.160 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    2.160 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    17000 lbs
  • Transverse Pitch
    1.028 in
  • Weight
    2.637 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    43069
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051430698

Overview

Mfr description
DRV-60H-2R-10FT;43069 60H-2R 010 FT
  • Price per ft
  • Overall Length 10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought