Motion
60HZ-1 COT CONN LINK (SEMI-PRESSFIT)

TIMKEN DRIVES LLC
60HZ-1 COT CONN LINK (SEMI-PRESSFIT)

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059114
MFR #60HZ-1 COT CONN LINK (SEMI-PRESSFIT)
Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60HZ-1 COT CONN LINK (SEMI-PRESSFIT)

Connecting Link - 60 / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059114
MFR #60HZ-1 COT CONN LINK (SEMI-PRESSFIT)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.37/each

Specifications

Dimensions

  • Chain Overall Width
    1.220 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.709 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.220 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    52653
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    HZ
  • Standards Met
    B29.1
  • UPC_NO
    642051526537

Overview

Mfr description
DRV-60HZ-1 CT CO LINK M;52653 60HZ-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought