Motion
80 COT ROLLER CHAIN

TIMKEN DRIVES LLC
80 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059122
MFR #80 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03059122
MFR #80 COT ROLLER CHAIN

Mfr description
80 C 010 FT COIL BOXED
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.410 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    1.410 in
  • Roller Diameter
    0.625 in
  • Tensile Strength
    14500 lbs
  • Weight
    1.977 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    2665
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051026655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)