Motion
80H COT CONN LINK

TIMKEN DRIVES LLC
80H COT CONN LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059131
MFR #80H COT CONN LINK
Your Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80H COT CONN LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059131
MFR #80H COT CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.83/each(List $22.37)

Overview

Mfr description
DRV-80H-1 SH CO LINK;1176 80H COTTERED

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.625 in
  • Inside Width
    0.625 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.546 in
  • Chain Overall Width
    1.546 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    H
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    1176
  • UPC_NO
    642051011767
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text