Motion
80H-2 D/OFFSET LINK

TIMKEN DRIVES LLC
80H-2 D/OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059136
MFR #80H-2 D/OFFSET LINK
Price$75.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80H-2 D/OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059136
MFR #80H-2 D/OFFSET LINK

Mfr description
DRV-80H-2 DOFF LINK;44513 80H-2 D/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.32/each

Specifications

Dimensions

  • Chain Overall Width
    2.829 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    2.829 in
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Transverse Pitch
    1.283 in
  • Weight
    4.344 lbs, 6.465 kg
  • Weight per Foot
    4.344 lbs, 6.465 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    80H-2
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    44513
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant, Shot Peened
  • Series
    H
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051445135
  • Working Load Capacity
    3222 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)