Motion
80H-2 S/C CONN LINK

TIMKEN DRIVES LLC
80H-2 S/C CONN LINK

Connecting Link - 80 / 1 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059137
MFR #80H-2 S/C CONN LINK
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80H-2 S/C CONN LINK

Connecting Link - 80 / 1 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059137
MFR #80H-2 S/C CONN LINK

Mfr description
DRV-80H-2 SC CO LINK;44514 80H-2 S/C CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.000 in
  • Roller Diameter
    0.625 in
  • Transverse Pitch
    1.283 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    44514
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    H
  • Standards Met
    B29.1
  • UPC_NO
    642051445142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)