Motion
80HZ-3 COT CONN LINK

TIMKEN DRIVES LLC
80HZ-3 COT CONN LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059144
MFR #80HZ-3 COT CONN LINK
Price$57.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80HZ-3 COT CONN LINK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059144
MFR #80HZ-3 COT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.52/each

Specifications

Dimensions

  • Chain Overall Width
    4.112 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    4.112 in
  • Roller Diameter
    0.625 in
  • Transverse Pitch
    1.283 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    11846
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    HZ
  • Standards Met
    B29.1
  • UPC_NO
    642051118466

Overview

Mfr description
DRV-80HZ-3 SH CO LINK P;11846 80HZ-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought