Motion
80HZ RIV
Roller Chain - Heavy Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03059145
MFR #80HZ RIV
Price$97.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03059145
MFR #80HZ RIV

Mfr description
DRV-80HZ-1R-10FT;52651 80HZ-R 010 FT
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.53/ft

Specifications

Dimensions

  • Chain Overall Width
    1.413 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.413 in
  • Roller Diameter
    0.625 in
  • Tensile Strength
    43000 lbs
  • Transverse Pitch
    1.283 in
  • Weight
    2.245 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    52651
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051526513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)