Motion
81X Cottered Roller Chain

TIMKEN DRIVES LLC
81X Cottered Roller Chain

Engineering Chain - Engineered Class Series, 81 / 2.609 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03059152
MFR #81X Cottered Roller Chain
Price$65.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81X Cottered Roller Chain

Engineering Chain - Engineered Class Series, 81 / 2.609 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03059152
MFR #81X Cottered Roller Chain

Mfr description
81X CTT-10FTNCB;31570 81X COTT ROLLER
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.87/ft

Specifications

Dimensions

  • Chain Overall Width
    1.930 in
  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.125 in
  • Link Plate Thickness
    0.155 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.930 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    24000 lbs
  • Weight per Foot
    2.580 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    31570
  • Material
    Carbon Steel
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    Engineered Class
  • UPC_NO
    642051315704
  • Working Load Capacity
    3000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)