Motion
81X COTT CONN LINK

TIMKEN DRIVES LLC
81X COTT CONN LINK

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03059153
MFR #81X COTT CONN LINK
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81X COTT CONN LINK

Engineering Chain Connecting Link - 81 / 2.6090 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #03059153
MFR #81X COTT CONN LINK

Mfr description
81X-1 CT CO LINK;215 81X COTT CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Chain Overall Width
    1.930 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Thickness
    0.155 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.930 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    24000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81X / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    215
  • Manufacturer Upc Number
    642051002154
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Engineering Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051002154
  • Working Load Capacity
    3000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)