Motion
81XHKD Riv Chain

TIMKEN DRIVES LLC
81XHKD Riv Chain

Engineering Chain - 81XHKD Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03059158
MFR #81XHKD Riv Chain
Price$78.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
81XHKD Riv Chain

Engineering Chain - 81XHKD Series, 81 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #03059158
MFR #81XHKD Riv Chain

Mfr description
81XHKD-10FTNJA;52683 81XHKD 010 FT COIL
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.58/ft

Specifications

Dimensions

  • Chain Overall Width
    2.763 in
  • Engineering Chain Size & Pitch
    81 / 2.6090 in
  • Inside Width
    1.060 in
  • Link Plate Height
    1.332 in
  • Link Plate Thickness
    0.220 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.763 in
  • Roller Diameter
    0.906 in
  • Tensile Strength
    42000 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    81 / 2.609 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    52683
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Links
    46
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Engineering Chain
  • Series
    81XHKD
  • UPC_NO
    642051526834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)