Motion
C2060H RIV ROLLER CHAIN

TIMKEN DRIVES LLC
C2060H RIV ROLLER CHAIN

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03059179
MFR #C2060H RIV ROLLER CHAIN
Price$35.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2060H RIV ROLLER CHAIN

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03059179
MFR #C2060H RIV ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.00/ft

Specifications

Dimensions

  • Inside Width
    0.500 in
  • Link Plate Height
    0.687 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.250 in
  • Roller Diameter
    0.469 in
  • Weight
    1.119 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    11718
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    800
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051117186
  • Working Load Capacity
    1410 lb

Overview

Mfr description
DRV-C2060H-1R-100FT;11718 C2060H 100 FT
  • Price per ft
  • Overall Length 100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought