Motion
C2060H OFFSET LINK NICKEL

TIMKEN DRIVES LLC
C2060H OFFSET LINK NICKEL

Offset Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059184
MFR #C2060H OFFSET LINK NICKEL
Price$32.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2060H OFFSET LINK NICKEL

Offset Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059184
MFR #C2060H OFFSET LINK NICKEL

Mfr description
DRV-C2060H-1 DOFF LINK NP;30197 C2060H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.78/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.687 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    30197
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Nickel Plated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051301974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)