Motion
C2060H SPRING CLIP CONN LINK NICKEL

TIMKEN DRIVES LLC
C2060H SPRING CLIP CONN LINK NICKEL

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059186
MFR #C2060H SPRING CLIP CONN LINK NICKEL
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2060H SPRING CLIP CONN LINK NICKEL

Connecting Link - 2060 / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03059186
MFR #C2060H SPRING CLIP CONN LINK NICKEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.09/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.687 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    30180
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Nickel Plated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051301806

Overview

Mfr description
DRV-C2060H-1 SC CO LINK NP;30180 C2060H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought