Motion
C2080H RIV ROLLER CHAIN NICKEL

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN NICKEL

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03059188
MFR #C2080H RIV ROLLER CHAIN NICKEL
Price$76.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H RIV ROLLER CHAIN NICKEL

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03059188
MFR #C2080H RIV ROLLER CHAIN NICKEL

Mfr description
DRV-C2080H-1RNP-10FT;32627 C2080H 010
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.91/ft

Specifications

Dimensions

  • Inside Width
    0.626 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.590 in
  • Roller Diameter
    0.625 in
  • Weight
    1.773 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    32627
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated / Nickel Plated
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051326274
  • Working Load Capacity
    2350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)