Motion
C2080H COTTERED CONN LINK

TIMKEN DRIVES LLC
C2080H COTTERED CONN LINK

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059192
MFR #C2080H COTTERED CONN LINK
Price$20.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H COTTERED CONN LINK

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03059192
MFR #C2080H COTTERED CONN LINK

Mfr description
DRV-C2080H-1 CT CO LINK;32851 C2080H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.626 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    32851
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Standards Met
    B29.1
  • UPC_NO
    642051328513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)