Motion
D88C-1 PN KY

TIMKEN DRIVES LLC
D88C-1 PN KY

Roller Chain Link - Riveted, Steel Material, Oiled Finish
Mi Item #03059230
MFR #D88C-1 PN KY
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88C-1 PN KY

Roller Chain Link - Riveted, Steel Material, Oiled Finish
Mi Item #03059230
MFR #D88C-1 PN KY

Mfr description
D88C-1 PN KY;3519 D88C TD CO PIN & KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.1220 in, 28.50 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    2.8470 in, 72.31 mm
  • Pitch
    2-5/8 in
  • Plate Height
    1.0620 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    3.47 lbs, 5.16 kg
  • Weight per Foot
    3.47 lbs, 5.16 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    D88C
  • Chain Number & Pitch
    D88C / 2.6090 in
  • Chain Standard
    ANSI
  • Chain Type
    Compression Formed Pintle Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    D88C-1 PN KY
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ANSI B29.1, ASME B29.1, ISO 9001, 2000
  • Type
    Roller Chain
  • Working Load Capacity
    6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)