Motion
D88K-1 PN KY

TIMKEN DRIVES LLC
D88K-1 PN KY

Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Oiled Finish
Mi Item #03059237
MFR #D88K-1 PN KY
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
D88K-1 PN KY

Roller Chain Link - Solid Bushing: Solid Roller, Steel Material, Oiled Finish
Mi Item #03059237
MFR #D88K-1 PN KY

Mfr description
D88K-1 PN KY;1010 D88K TD CO PIN & KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Inside Width
    1.0780 in, 27.37 mm
  • Link Plate Height
    1.0620 in, 26.96 mm
  • Link Plate Thickness
    0.2000 in, 5.08 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    2.3590 in, 59.92 mm
  • Pitch
    2-5/8 in
  • Roller Width
    1.0780 in, 27.38 mm
  • Weight
    2.333 lbs, 3.472 kg
  • Weight per Foot
    2.333 lbs, 3.472 kg/m

Details

  • Application
    Conveying
  • Attachment Link Type
    K-1
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    D88K
  • Chain Number & Pitch
    D88K / 2.6090 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Pintle Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    D88K-1 PN KY
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Pintle Chain
  • Standards Met
    ANSI B29.1, API 7F8, ISO 9001
  • Type
    Roller Chain
  • Working Load Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)