Motion
MB2-10
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #03059242
MFR #MB2-10
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #03059242
MFR #MB2-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.73/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    0.8660 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    1.5748 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1830 lbf
  • Radial Static Load Capacity
    860 lbf
  • Seal Type
    Contact Seal
  • Series
    MB200
  • UPC_NO
    0808250142040

Overview

Mfr description
MB2-10 5/8 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought