Motion
NAR825-N12G
Pilot Operated Air Regulator - 7 to 120 psi
Mi Item #03059274
MFR #NAR825-N12G
Price$271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 7 to 120 psi
Mi Item #03059274
MFR #NAR825-N12G

Mfr description
NAR825-N12G PREC REG 1-1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.15/each

Specifications

Dimensions

  • Body Size
    80
  • Overall Height
    216.9 mm
  • Overall Length
    126 mm
  • Weight
    5.50 lbs

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    120 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7 psi
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    220 psi
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)