Motion
NS1000-18T 1-1/2IN 1KW PA

REXNORD INC
NS1000-18T 1-1/2IN 1KW PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 146.3 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03059393
MFR #NS1000-18T 1-1/2IN 1KW PA
Price$228.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1000-18T 1-1/2IN 1KW PA

Flat Top Conveyor Chain Sprocket - 18 Teeth, 146.3 mm Pitch Dia., Thermoplastic Elastomer Material
Mi Item #03059393
MFR #NS1000-18T 1-1/2IN 1KW PA

Mfr description
899.08.31 SSW1000-18T 1-1/2 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.23/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Length Through Bore
    39 mm
  • Maximum Bore Diameter
    1-1/2 in
  • Outside Diameter
    146.8 mm
  • Pitch Diameter  
    146.3 mm
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Tooth Width
    15 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Material
    Thermoplastic Elastomer
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Sprocket Type
    Machined Non-Split Sprocket
  • UPC_NO
    793699667844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)