Motion
LR202-X-2RSR

INA (SCHAEFFLER)
LR202-X-2RSR

Flat Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #03059514
MFR #LR202-X-2RSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LR202-X-2RSR

Flat Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #03059514
MFR #LR202-X-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    11 mm
  • Weight
    0.18 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4047643136464
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    –30 °C to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7000 N
  • Radial Static Load Capacity
    3350 N
  • Roller Shape
    Flat
  • UPC_NO
    4047643136464

Overview

Mfr description
LR202-X-2RSR YOKE TYPE TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought