Motion
66260195025

NORTON ABRASIVES
66260195025

Diamond Dresser -
MI ITEM #03059590
MFR #66260195025
Price$268.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195025

Diamond Dresser -
MI ITEM #03059590
MFR #66260195025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$268.93/each

Specifications

Dimensions

  • Carat Size
    1/2
  • For Max Wheel Diameter
    14 in
  • For Min Wheel Diameter
    11 in
  • Included Angle
    60.00 °
  • Length
    1-7/16 in
  • Shank Diameter
    7/16 in

Details

  • Package Quantity
    1
  • Point Type
    Single Point
  • Radius Type
    Convex
  • Resettability
    Nonresettable

Overview

Mfr description
66260195025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought